Motion
AKJ50X72X4.5-1

NTN
AKJ50X72X4.5-1

Needle Roller Bearing - 50 mm Bore
MI ITEM #09331447
MFR #AKJ50X72X4.5-1
List Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AKJ50X72X4.5-1

Needle Roller Bearing - 50 mm Bore
MI ITEM #09331447
MFR #AKJ50X72X4.5-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.61/each for your price

Overview

Mfr description
AKJ50X72X4.5-1 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359016239
  • UPC_NO
    4547359016239
  • Weight
    0.081 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The AKJ50X72X4.5-1 Needle Roller Bearing features a 50 mm bore diameter and a weight of 0.081 lbs, making it ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text