Motion
AL211-200

NTN
AL211-200

Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.9375 in OD, 1.9063 in Width, Standard Duty
MI ITEM #09331452
MFR #AL211-200
List Price$170.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AL211-200

Ball Insert Bearing - Cylindrical Bore, 2.0000 in Bore Diam., 3.9375 in OD, 1.9063 in Width, Standard Duty
MI ITEM #09331452
MFR #AL211-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.49/each for your price

Overview

Mfr description
AL211-200 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.9055 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    2190 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    2900 rpm
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359814262
  • UPC_NO
    4547359814262
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text