Motion
AL52

NTN
AL52

Lockplates
Mi Item #09331453
MFR #AL52
Price$148.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AL52

Lockplates
Mi Item #09331453
MFR #AL52

Mfr description
AL52 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.88/each

Specifications

Dimensions

  • Bolt Hole Diameter
    12 mm
  • Overall Length
    12 mm
  • Overall Width
    24 mm
  • Weight
    0.075 lbs

Details

  • CAD Drawing
  • Compatible Lock Nut Number
    AN52|AN56
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359016628
  • Material
    Steel
  • Product Type
    Bearing Locking Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)