Motion
AN07L

NTN
AN07L

AN Series Bearing Lock Nut - 66 mm OD, 16.7 mm Width
MI ITEM #09331461
MFR #AN07L
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN07L

AN Series Bearing Lock Nut - 66 mm OD, 16.7 mm Width
MI ITEM #09331461
MFR #AN07L

Mfr description
AN07L BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Outside Diameter  
    66 mm
  • Overall Width
    16.7 mm
  • Weight
    0.141 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Harmonization Code
    7318.16.0085
  • Manufacturer Upc Number
    4547359017083
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017083

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)