Specifications
Dimensions
- Weight0.456 lbs
Details
- Bearing TypeBearing Lock Nuts
- Harmonization Code7318.16.0085
- Manufacturer Upc Number4547359017212
- Product TypeBearing Lock Nuts
- SeriesAN
- UPC_NO4547359017212
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)