Overview
Mfr description
AN32L BEARING UNIT
Specifications
- Weight5.542 lbs
- SeriesAN
- Manufacturer Upc Number4547359017694
- UPC_NO4547359017694
- Harmonization Code7318.16.0085
- Bearing TypeBearing Lock Nuts
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data