Motion
ANL68

NTN
ANL68

Locknut w/ Bolt Holes
Mi Item #09331465
MFR #ANL68
Price$2,529.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ANL68

Locknut w/ Bolt Holes
Mi Item #09331465
MFR #ANL68

Mfr description
ANL68 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,529.09/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Face Diameter  
    376 mm
  • Outside Diameter  
    400 mm
  • Overall Width
    55 mm
  • Thread Size  
    M8x1.25
  • Weight
    25.794 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Washer Locking Device Part Num
    AWL68
  • Manufacturer Upc Number
    4547359016888
  • Material
    Steel
  • Number Of Slots
    8
  • Product Type
    Bearing Lock Nuts
  • Series
    ANL
  • UPC_NO
    4547359016888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)