Motion
A-RL208D1C3

NTN
A-RL208D1C3

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 2.2188 in Width, Standard Duty
MI ITEM #09331480
MFR #A-RL208D1C3
List Price$161.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-RL208D1C3

Ball Insert Bearing - Cylindrical Bore, 40 mm Bore Diam., 80 mm OD, 2.2188 in Width, Standard Duty
MI ITEM #09331480
MFR #A-RL208D1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.00/each for your price

Overview

Mfr description
A-RL208D1C3 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C3
  • Overall Width
    2.2165 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    3700 rpm
  • Seal Type
    Contact
  • Manufacturer Upc Number
    4547359814248
  • UPC_NO
    4547359814248
  • Weight
    1.83 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text