Motion
ARN4580L1P5

NTN
ARN4580L1P5

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - ARN Type
MI ITEM #09331484
MFR #ARN4580L1P5
List Price$3,336.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARN4580L1P5

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - ARN Type
MI ITEM #09331484
MFR #ARN4580L1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,336.44/each for your price

Overview

Mfr description
ARN4580L1P5 PRECISION

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 5
  • Radial Dynamic Load Capacity
    8650 lbf
  • Radial Static Load Capacity
    16700 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    1000 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Cage Material
    Machined Brass
  • Manufacturer Upc Number
    4547359018561
  • UPC_NO
    4547359018561
  • Country of Origin
    JP
  • Weight
    2.557 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text