Motion
ARN5090L1P5

NTN
ARN5090L1P5

Combination Roller Bearing - Needle Roller/Thrust Roller, 50 mm Bore, 90 mm OD, 60 mm Width
Mi Item #09331485
MFR #ARN5090L1P5
Price$3,130.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARN5090L1P5

Combination Roller Bearing - Needle Roller/Thrust Roller, 50 mm Bore, 90 mm OD, 60 mm Width
Mi Item #09331485
MFR #ARN5090L1P5

Mfr description
ARN5090L1P5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,130.47/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 5
  • Weight
    3.263 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359018585
  • Max Rpm
    900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    9200 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Thrust Roller
  • UPC_NO
    4547359018585
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)