Specifications
Dimensions
- Bore Diameter1-9/16 in
- Overall Width7.5 mm
Details
- Bore TypeCylindrical
- Cage MaterialNylon
- Cage TypeMolded
- Closure TypeSealed
- Harmonization Code8483.20.8040
- Manufacturer Upc Number4547359018820
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range0
- Product TypePillow Block Ball Bearing Units
- Seal TypeContact Seal
- UPC_NO4547359018820
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)