Motion
ARX25X45X12-3

NTN
ARX25X45X12-3

Needle Roller Bearing - 25 mm Bore
MI ITEM #09331489
MFR #ARX25X45X12-3
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARX25X45X12-3

Needle Roller Bearing - 25 mm Bore
MI ITEM #09331489
MFR #ARX25X45X12-3

Mfr description
ARX25X45X12-3 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Weight
    0.176 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The ARX25X45X12-3 Needle Roller Bearing features a 25 mm bore diameter and a weight of 0.176 lbs, making it suitable for compact systems.
  • Manufacturer Upc Number
    4547359462340
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359462340

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)