Motion
ARX40X68X31P5

NTN
ARX40X68X31P5

Needle Roller Bearing - 40 mm Bore, 52 mm OD
MI ITEM #09331490
MFR #ARX40X68X31P5
List Price$606.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARX40X68X31P5

Needle Roller Bearing - 40 mm Bore, 52 mm OD
MI ITEM #09331490
MFR #ARX40X68X31P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$606.28/each for your price

Overview

Mfr description
ARX40X68X31P5 PRECISION

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359019209
  • UPC_NO
    4547359019209
  • Weight
    1.025 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The ARX40X68X31P5 Needle Roller Bearing features a 40 mm bore diameter, 52 mm outside diameter, 27 mm overall width, and a weight of 1.025 lbs, making it ideal for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text