Motion
ARXJ38X60X7.5-2PX1

NTN
ARXJ38X60X7.5-2PX1

Needle Roller Bearing - 38 mm Bore, 62 mm OD
Mi Item #09331492
MFR #ARXJ38X60X7.5-2PX1
Price$32.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARXJ38X60X7.5-2PX1

Needle Roller Bearing - 38 mm Bore, 62 mm OD
Mi Item #09331492
MFR #ARXJ38X60X7.5-2PX1

Mfr description
ARXJ38X60X7.5-2PX1 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.37/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    29 mm
  • Weight
    0.112 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The ARXJ38X60X7.5-2PX1 Needle Roller Bearing features a 38 mm bore diameter, 62 mm outside diameter, 29 mm overall width, and a weight of 0.112 lbs, making it suitable for machinery applications.
  • Manufacturer Upc Number
    4547359019124
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359019124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)