Motion
ARXJ39X62.3X4-2

NTN
ARXJ39X62.3X4-2

Needle Roller Bearing - 39 mm Bore, 90 mm OD
MI ITEM #09331493
MFR #ARXJ39X62.3X4-2
List Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARXJ39X62.3X4-2

Needle Roller Bearing - 39 mm Bore, 90 mm OD
MI ITEM #09331493
MFR #ARXJ39X62.3X4-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.14/each for your price

Overview

Mfr description
ARXJ39X62.3X4-2 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359019155
  • UPC_NO
    4547359019155
  • Weight
    0.07 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The ARXJ39X62.3X4-2 Needle Roller Bearing features a 39 mm bore diameter, 90 mm outside diameter, 26 mm overall width, and a weight of 0.07 lbs, making it ideal for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text