Motion
ARXJ62X81.9X2.8-6

NTN
ARXJ62X81.9X2.8-6

Needle Roller Bearing - 62 mm Bore
MI ITEM #09331494
MFR #ARXJ62X81.9X2.8-6
Price$29.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARXJ62X81.9X2.8-6

Needle Roller Bearing - 62 mm Bore
MI ITEM #09331494
MFR #ARXJ62X81.9X2.8-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.75/each

Specifications

Dimensions

  • Bore Diameter  
    62 mm
  • Weight
    0.067 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The ARXJ62X81.9X2.8-6 Needle Roller Bearing features a 62 mm bore diameter and a weight of 0.067 lbs, making it suitable for demanding assemblies.
  • Manufacturer Upc Number
    4547359019186
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359019186

Overview

Mfr description
ARXJ62X81.9X2.8-6 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought