Motion
AS1116

NTN
AS1116

AS Washer
Mi Item #09331499
MFR #AS1116
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1116

AS Washer
Mi Item #09331499
MFR #AS1116

Mfr description
AS1116 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    1 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.062 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021240
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)