Motion
AS1118

NTN
AS1118

AS Washer
MI ITEM #09331500
MFR #AS1118
List Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1118

AS Washer
MI ITEM #09331500
MFR #AS1118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.26/each for your price

Overview

Mfr description
AS1118 NEEDLE ROLLER BEARING

Specifications

  • Outside Diameter
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    90 mm
  • Manufacturer Upc Number
    4547359021264
  • UPC_NO
    4547359021264
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    1 mm
  • Weight
    0.086 lbs
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6530
  • Precision Rating
    ISO Class 0
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text