Motion
AS1128

NTN
AS1128

AS Washer
MI ITEM #09331502
MFR #AS1128
Price$78.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS1128

AS Washer
MI ITEM #09331502
MFR #AS1128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.96/each

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Outside Diameter  
    180 mm
  • Overall Width
    1 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.174 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359021318
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Roller Thrust Bearing Washers
  • UPC_NO
    4547359021318

Overview

Mfr description
AS1128 NEEDLE ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought