Motion
AS203D1

NTN
AS203D1

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 22 mm Width, Standard Duty, Set Screw Locking
MI ITEM #09331504
MFR #AS203D1
Price$43.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS203D1

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 22 mm Width, Standard Duty, Set Screw Locking
MI ITEM #09331504
MFR #AS203D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43.68/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    0.8661 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    40 mm
  • Overall Width
    22 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.176 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359021448
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359021448

Overview

Mfr description
AS203D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought