Motion
AS210-115D1

NTN
AS210-115D1

Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 60 mm Width
MI ITEM #09331507
MFR #AS210-115D1
Price$149.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS210-115D1

Ball Insert Bearing - Cylindrical Bore, 1.9375 in Bore Diam., 60 mm Width
MI ITEM #09331507
MFR #AS210-115D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.03/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Overall Width
    60 mm

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Manufacturer Upc Number
    4547359021936
  • Operating Temperature Range
    0
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Contact Seal
  • UPC_NO
    4547359021936

Overview

Mfr description
AS210-115D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought