Motion
AS210-115D2

NTN
AS210-115D2

Ball Insert Bearing - 1-15/16 in Bore Diam., 62 mm OD, 29 mm Width
MI ITEM #09331508
MFR #AS210-115D2
Price$143.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS210-115D2

Ball Insert Bearing - 1-15/16 in Bore Diam., 62 mm OD, 29 mm Width
MI ITEM #09331508
MFR #AS210-115D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outside Diameter  
    62 mm
  • Overall Width
    29 mm

Details

  • Manufacturer Upc Number
    4547359911107
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359911107

Overview

Mfr description
AS210-115D2 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought