Motion
AS35.4X53X2

NTN
AS35.4X53X2

AS Washer
MI ITEM #09331510
MFR #AS35.4X53X2
List Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AS35.4X53X2

AS Washer
MI ITEM #09331510
MFR #AS35.4X53X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.29/each for your price

Overview

Mfr description
AS35.4X53X2 NEEDLE ROLLER BEARING

Specifications

  • Outside Diameter
  • Material
    High Carbon Chrome Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Diameter
    53 mm
  • Manufacturer Upc Number
    4547359021950
  • UPC_NO
    4547359021950
  • Bore Type
    Round
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Width
    2 mm
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Precision Rating
    ISO Class 0
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text