Overview
Mfr description
ASFD206-104FG1 BEARING UNIT
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Bore TypeStraight
- Manufacturer Upc Number4550253054344
- UPC_NO4550253054344
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data