Motion
ASPB206

NTN
ASPB206

Pillow Block Ball Bearing unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #09331519
MFR #ASPB206
Price$124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPB206

Pillow Block Ball Bearing unit - 30 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Light Duty
MI ITEM #09331519
MFR #ASPB206

Mfr description
ASPB206 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    33 mm
  • Bolt Center To Center Length
    120 mm
  • Bore Diameter
    30 mm
  • Overall Height
    83 mm
  • Overall Length
    156 mm
  • Overall Width
    37.3 mm
  • Weight
    2.20 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Sealed
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359000139
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    AS206
  • Seal Type
    Contact Seal
  • Series
    ASPB
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359000139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)