Motion
ASPT202-10

NTN
ASPT202-10

Take-Up Bearing & Frame Assembly - Ball Bearing, 15 mm Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 38.50 mm Height
Mi Item #09331526
MFR #ASPT202-10
Price$194.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASPT202-10

Take-Up Bearing & Frame Assembly - Ball Bearing, 15 mm Bore, 3.9375 in Travel, 260 mm Length, 100 mm Width, 38.50 mm Height
Mi Item #09331526
MFR #ASPT202-10

Mfr description
ASPT202-10 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.73/each

Specifications

Dimensions

  • Base Width
    0.1250 in, 3.200 mm
  • Bolt Size
    M10
  • Bore Diameter  
    15 mm
  • Frame Base Width
    100 mm
  • Frame Overall Height  
    38.50 mm
  • Frame Overall Length  
    260 mm
  • Overall Height
    3.9375 in
  • Overall Length
    260 mm
  • Overall Width
    31 mm
  • Travel  
    3.9375 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    AS202
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Frame Type
    Mini-Stretcher Unit
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog Number
    ASPT202-10
  • Manufacturer Upc Number
    4547359020403
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ASPT
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359020403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)