Motion
ASS206NR

NTN
ASS206NR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam.
MI ITEM #09331528
MFR #ASS206NR
Your Price$51.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASS206NR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam.
MI ITEM #09331528
MFR #ASS206NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.36/each(List $59.06)

Overview

Mfr description
ASS206NR BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Closure Type
    Sealed
  • Operating Temperature Range
    0
  • Cage Type
    Pressed - Riveted
  • Cage Material
    Steel
  • Seal Type
    Contact Seal
  • Manufacturer Upc Number
    4547359020953
  • UPC_NO
    4547359020953
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text