Motion
A-UC202X-009D1

NTN
A-UC202X-009D1

Ball Insert Bearing - Straight Bore, 9/16 in Bore Diam., 40 mm OD, 1.0787 in Width, Standard Duty, Set Screw Locking
Mi Item #09331543
MFR #A-UC202X-009D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UC202X-009D1

Ball Insert Bearing - Straight Bore, 9/16 in Bore Diam., 40 mm OD, 1.0787 in Width, Standard Duty, Set Screw Locking
Mi Item #09331543
MFR #A-UC202X-009D1

Mfr description
A-UC202X-009D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Fillet Radius
    0.0236 in
  • Inner Ring Width  
    1.0787 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    40 mm
  • Overall Width
    1.0787 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359592818
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359592818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)