Motion
A-UC213-208D1

NTN
A-UC213-208D1

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.7244 in OD, 2.5630 in Width, Standard Duty, Set Screw Locking
MI ITEM #09331548
MFR #A-UC213-208D1
Price$331.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UC213-208D1

Ball Insert Bearing - Straight Bore, 2-1/2 in Bore Diam., 4.7244 in OD, 2.5630 in Width, Standard Duty, Set Screw Locking
MI ITEM #09331548
MFR #A-UC213-208D1

Mfr description
A-UC213-208D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.79/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    2.5630 in
  • Precision Rating
    ISO Class 0
  • Weight
    4.259 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359012866
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    12900 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359012866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)