Motion
A-UC215-215D1

NTN
A-UC215-215D1

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 3.0630 in Width, Standard Duty, Set Screw Locking
MI ITEM #09331552
MFR #A-UC215-215D1
List Price$478.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UC215-215D1

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, 3.0630 in Width, Standard Duty, Set Screw Locking
MI ITEM #09331552
MFR #A-UC215-215D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$478.54/each for your price

Overview

Mfr description
A-UC215-215D1 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0630 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    14800 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    2100 rpm
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • CAD Drawing
  • Manufacturer Upc Number
    4547359012897
  • UPC_NO
    4547359012897
  • Weight
    5.249 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text