Motion
A-UCX17-307D1

NTN
A-UCX17-307D1

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.2992 in OD, 3.7795 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #09331565
MFR #A-UCX17-307D1
List Price$1,081.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UCX17-307D1

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.2992 in OD, 3.7795 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #09331565
MFR #A-UCX17-307D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,081.26/each for your price

Overview

Mfr description
A-UCX17-307D1 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.7795 in
  • Outer Ring Width
  • Duty Type
    Intermediate Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0984 in
  • Radial Dynamic Load Capacity
    21600 lbf
  • Radial Static Load Capacity
    16100 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    1300 rpm
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • CAD Drawing
  • Manufacturer Upc Number
    4547359012583
  • UPC_NO
    4547359012583
  • Weight
    10.099 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text