Overview
Mfr description
A-UEL201-008D1 BEARING UNIT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width19 mm
- Manufacturer Upc Number4547359012965
- UPC_NO4547359012965
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data