Motion
A-UEL202-010D1

NTN
A-UEL202-010D1

Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 19 mm Width
MI ITEM #09331567
MFR #A-UEL202-010D1
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL202-010D1

Ball Insert Bearing - Straight Bore, 0.6250 in Bore Diam., 40 mm OD, 19 mm Width
MI ITEM #09331567
MFR #A-UEL202-010D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.22/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Outside Diameter  
    40 mm
  • Overall Width
    19 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359012972
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359012972

Overview

Mfr description
A-UEL202-010D1 BEARING UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought