Motion
A-UEL203-011D1

NTN
A-UEL203-011D1

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 19 mm Width
Mi Item #09331568
MFR #A-UEL203-011D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL203-011D1

Ball Insert Bearing - Straight Bore, 17 mm Bore Diam., 40 mm OD, 19 mm Width
Mi Item #09331568
MFR #A-UEL203-011D1

Mfr description
A-UEL203-011D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width
    19 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359592917
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359592917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)