Motion
A-UEL208-109D1

NTN
A-UEL208-109D1

Ball Insert Bearing - Straight Bore, 1-9/16 in Bore Diam., 3.1496 in OD, 2.2165 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09331570
MFR #A-UEL208-109D1
List Price$170.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL208-109D1

Ball Insert Bearing - Straight Bore, 1-9/16 in Bore Diam., 3.1496 in OD, 2.2165 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09331570
MFR #A-UEL208-109D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.44/each for your price

Overview

Mfr description
A-UEL208-109D1 BEARING UNIT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    2.2165 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    6550 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    3700 rpm
  • Seal Type
    Contact
  • Locking Device Part Number
    EL208-109
  • Manufacturer Upc Number
    4547359013078
  • UPC_NO
    4547359013078
  • Weight
    1.821 lbs
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text