Motion
A-UEL211-202D1

NTN
A-UEL211-202D1

Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09331574
MFR #A-UEL211-202D1
Price$242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UEL211-202D1

Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #09331574
MFR #A-UEL211-202D1

Mfr description
A-UEL211-202D1 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.1850 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.8110 in
  • Weight
    3.02 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Black Oxide
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL211-202
  • Manufacturer Upc Number
    4547359593037
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359593037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)