Motion
AW02X

NTN
AW02X

Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09331581
MFR #AW02X
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW02X

Bearing Lock Washer - 15 mm ID, 28 mm Outside Dia., 21 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09331581
MFR #AW02X

Mfr description
AW02X BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Face Diameter  
    21 mm
  • Key Width
    4 mm
  • Outside Diameter Over Tangs
    28 mm
  • Tang Width  
    0.1575 in; 4.000 mm

Details

  • Compatible Lock Nut Number
    AN02
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022193
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)