Motion
AW09X

NTN
AW09X

Bearing Lock Washer - 45 mm ID, 69 mm Outside Dia., 56 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331583
MFR #AW09X
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW09X

Bearing Lock Washer - 45 mm ID, 69 mm Outside Dia., 56 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331583
MFR #AW09X

Mfr description
AW09X BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Face Diameter  
    56 mm
  • Key Width
    6 mm
  • Outside Diameter Over Tangs
    69 mm
  • Tang Width  
    0.2362 in; 6.000 mm

Details

  • Compatible Lock Nut Number
    AN09
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022339
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)