Motion
AW16

NTN
AW16

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331586
MFR #AW16
Price$12.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW16

Bearing Lock Washer - 80 mm ID, 112 mm Outside Dia., 95 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331586
MFR #AW16

Mfr description
AW16 BEARING UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.06/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Face Diameter  
    95 mm
  • Key Width
    10 mm
  • Outside Diameter Over Tangs
    112 mm
  • Tang Width  
    0.3150 in; 8.000 mm

Details

  • Compatible Lock Nut Number
    AN16
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022469
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)