Motion
AW28

NTN
AW28

Bearing Lock Washer - 140 mm ID, 192 mm Outside Dia., 160 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331588
MFR #AW28
Price$37.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW28

Bearing Lock Washer - 140 mm ID, 192 mm Outside Dia., 160 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331588
MFR #AW28

Mfr description
AW28 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.17/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Face Diameter  
    160 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    192 mm
  • Tang Width  
    0.5512 in; 14.000 mm

Details

  • Compatible Lock Nut Number
    AN28
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022704
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)