Motion
AW30

NTN
AW30

Bearing Lock Washer - 150 mm ID, 205 mm Outside Dia., 171 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331589
MFR #AW30
Price$50.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW30

Bearing Lock Washer - 150 mm ID, 205 mm Outside Dia., 171 mm Face Dia., Low Carbon Steel Material, AW Series
Mi Item #09331589
MFR #AW30

Mfr description
AW30 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.53/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Face Diameter  
    171 mm
  • Key Width
    16 mm
  • Outside Diameter Over Tangs
    205 mm
  • Tang Width  
    0.5512 in; 14.000 mm

Details

  • Compatible Lock Nut Number
    AN30
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022742
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)