Motion
AW36

NTN
AW36

Bearing Lock Washer - 180 mm ID, 242 mm Outside Dia., 203 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09331592
MFR #AW36
Price$75.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW36

Bearing Lock Washer - 180 mm ID, 242 mm Outside Dia., 203 mm Face Dia., Low Carbon Steel Material, AW Series
MI ITEM #09331592
MFR #AW36

Mfr description
AW36 BEARING UNIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.60/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Face Diameter  
    203 mm
  • Key Width
    20 mm
  • Outside Diameter Over Tangs
    242 mm
  • Tang Width  
    0.7087 in; 18.000 mm

Details

  • Compatible Lock Nut Number
    AN36
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022834
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)