Motion
AW60

NTN
AW60

Bearing Lock Washer - 300 mm ID, 392 mm Outside Dia., 340 mm Face Dia., AW Series
MI ITEM #09331593
MFR #AW60
Your Price$1,370.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW60

Bearing Lock Washer - 300 mm ID, 392 mm Outside Dia., 340 mm Face Dia., AW Series
MI ITEM #09331593
MFR #AW60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,370.50/each(List $1,576.08)

Overview

Mfr description
AW60 BEARING UNIT

Specifications

  • Series
    AW
  • Bore Diameter
  • Face Diameter
  • Tang Width
  • Key Width
    32 mm
  • Number Of Tangs
  • Manufacturer Upc Number
    4547359794151
  • UPC_NO
    4547359794151
  • Outside Diameter Over Tangs
    392 mm
  • Harmonization Code
    7318.21.0090
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text