Motion
AXK1113

NTN
AXK1113

Cylindrical Roller Thrust Bearing - 65 mm ID, 90 mm OD, Steel Cage
Mi Item #09331594
MFR #AXK1113
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1113

Cylindrical Roller Thrust Bearing - 65 mm ID, 90 mm OD, Steel Cage
Mi Item #09331594
MFR #AXK1113

Mfr description
AXK1113 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.088 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023039
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    3000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    10500 lbf
  • Radial Static Load Capacity
    57000 lbf
  • UPC_NO
    4547359023039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)