Motion
AXK1116

NTN
AXK1116

Cylindrical Roller Thrust Bearing - 80 mm ID, 105 mm OD, Steel Cage
MI ITEM #09331596
MFR #AXK1116
Your Price$74.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1116

Cylindrical Roller Thrust Bearing - 80 mm ID, 105 mm OD, Steel Cage
MI ITEM #09331596
MFR #AXK1116

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$74.61/each(List $85.80)

Overview

Mfr description
AXK1116 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Max Rpm
    2600 rpm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023060
  • UPC_NO
    4547359023060
  • Harmonization Code
    8482.40.0000
  • Weight
    0.139 lbs
  • Radial Static Load Capacity
    62500 lbf
  • Radial Dynamic Load Capacity
    12700 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought