Motion
AXK1128

NTN
AXK1128

Cylindrical Roller Thrust Bearing - 140 mm ID, 180 mm OD, High Strength Brass Cage
MI ITEM #09331598
MFR #AXK1128
Your Price$797.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXK1128

Cylindrical Roller Thrust Bearing - 140 mm ID, 180 mm OD, High Strength Brass Cage
MI ITEM #09331598
MFR #AXK1128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$797.40/each(List $917.01)

Overview

Mfr description
AXK1128 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Material
    High Carbon Chrome Steel
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    High Strength Brass
  • Max Rpm
    1500 rpm
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359023138
  • UPC_NO
    4547359023138
  • Harmonization Code
    8482.40.0000
  • Weight
    0.483 lbs
  • Radial Static Load Capacity
    216000 lbf
  • Radial Dynamic Load Capacity
    32500 lbf
  • Precision Rating
    ISO Class 0
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text