Motion
AXN3062P4

NTN
AXN3062P4

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - AXN Type
MI ITEM #09331599
MFR #AXN3062P4
List Price$2,201.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AXN3062P4

Needle Roller Bearing with Double-Direction Thrust Needle Roller Bearing - AXN Type
MI ITEM #09331599
MFR #AXN3062P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,201.35/each for your price

Overview

Mfr description
AXN3062P4 PRECISION

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 4
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    9350 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    1400 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Cage Material
    Steel
  • Manufacturer Upc Number
    4547359023190
  • UPC_NO
    4547359023190
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text