Motion
B-BAF1012

NTN
B-BAF1012

Flange-Mount Ball Bearing Units - 10 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #09331605
MFR #B-BAF1012
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
B-BAF1012

Flange-Mount Ball Bearing Units - 10 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #09331605
MFR #B-BAF1012

Mfr description
B-BAF1012 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    35 mm
  • Bore Diameter  
    10 mm

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359023329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)