Motion
B-BAF810

NTN
B-BAF810

Flange-Mount Ball Bearing Units - 8 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #09331606
MFR #B-BAF810
Price$65.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
B-BAF810

Flange-Mount Ball Bearing Units - 8 mm Bore, 2-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #09331606
MFR #B-BAF810

Mfr description
B-BAF810 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.97/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    30 mm
  • Bore Diameter  
    8 mm

Details

  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359675672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)