Motion
BK0810C

NTN
BK0810C

Drawn Cup Needle Roller Bearing - BK Type
MI ITEM #09331676
MFR #BK0810C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BK0810C

Drawn Cup Needle Roller Bearing - BK Type
MI ITEM #09331676
MFR #BK0810C

Mfr description
BK0810C NEEDLE ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.007 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Closed End
  • Harmonization Code
    8482.40.0000
  • Internal Clearance
    CN
  • Long Description
    The BK0810C Drawn Cup Needle Roller Bearing has an 8 mm bore diameter, closed end closure type, 12 mm outside diameter, 10 mm overall width, and 0.007 lbs weight, making it ideal for compact precision systems.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359027211
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359027211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)